Beli pressure transmitter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Pressure Transmitter TPS30 Series
    Mulai

    Rp1.199.900

    Autonics Pressure Transmitter TPS30 Series
    Deskripsi:
    The TPS30 series compact stainless steel pressure transmitters are ideal for measuring gas, liquid, or oil pressure in tight spaces or small machinery. The robust build allows measurement of high pressure (0 to 60 MPa / 0 to 600 bar) and low pressure (0 to 2 MPa / 0 to 20 bar) in temperature conditions ranging from -40° to 125°C. The transmitters are available in 5 different connector types and can be applied across diverse applications from packaging machines to heavy machinery, factories, and shipbuilding.
  2. MYCOM Pressure Transmitter
    Mulai

    Rp7.699.900

    MYCOM Pressure Transmitter
    Deskripsi:
    KH15 type pressure transmitter (R Type) is a small but rugged pressure transmitter which is a semi-conductor strain gauge at pressure pick up part.
    atribut:
    • Power Source (V): 24 DC±10%
    • Accuracy (%): ±1 F.S. (include linearity hysteresis and repeatability)
    • Applicable Temperature Range (°C): -20 to 70 (no icing or dew formation.)
    • Temperature Characteristics: Zero thermal drift : ±0.1% F.S. (at accuracy of ±1% F.S.); Span thermal drift : ±0.1% F.S. (at accuracy of ±1% F.S.)
    • Response Time (ms): <1
    • Case: Drip-proof Type II (JIS C 0920)
    • Connecting Part Material: Element SUS630 or equivalent, Joint SUS316, NBR (with O-ring for the pressure range less than 10Mpa)
    • Connecting Screw: PT1/4
    • Load Resistance (ohm): max. 500 (4 to 20mA DC); max. 10000 (1 to 5V DC); max. 10000 (0 to 5V DC)
    • Maximum allowable Pressure: 200% of rated pressure
    • Refrigerant: NH3 (R717), R22, R404A, Water, Glycol
  3. Autonics Pressure Transmitter TPS20 Series
    Mulai

    Rp3.799.900

    Autonics Pressure Transmitter TPS20 Series
    Deskripsi:
    The TPS20 series non-indicating temperature transmitters can measure pressure from 0 to 350 kgf/㎠ with minimal influence from surrounding temperature change. The series is available in various connector types.
    atribut:
    • Material: Sealing, diaphragm, connection: stainless steel type 316, O-ring: fluoro rubber
  4. Autonics Pressure Transmitter PTF30 Series
    Mulai

    Rp6.999.900

    Autonics Pressure Transmitter PTF30 Series
    Deskripsi:
    The PTF30 series pressure transmitters feature aluminum bodies with stainless steel pressure reducing diaphragm and offer highly accurate pressure measurement. Various user-friendly functions including user input range setting are available.
    atribut:
    • Material: Body: aluminum (AlDc.8S), cover O-Ring: buna N, diaphragm: stainless steel 316, connections: stainless steel 316
  5. Dwyer Absolute Pressure Transmitter
    Mulai

    Rp6.699.900

    Dwyer Absolute Pressure Transmitter
    Deskripsi:
    These pressure transmitters are built with threaded process connections for direct mounting to systems. They also have electrical terminations that connect to compatible control systems for monitoring. Also called pressure sensors and pressure transducers, these instruments are commonly used for process automation and control, pneumatic sensing, presses and machine tools, and industrial and commercial HVAC and refrigeration applications.
    atribut:
    • UNSPSC: 41111938
    • Accuracy: ±1% of Full Scale
    • Brand: DWYER
    • Calibration Certificate Included: No
    • Electrical Connection: 4-Pin DIN 43650 Form C Connector
    • Electrical Connections: 4-Pin DIN 43650 Form C Connector
    • Enclosure Rating: IP66 ; NEMA 4X
    • Explosion/Fire Proof: No
    • Features: Protection in Harsh Environments; Shock and Vibration Resistance; Wide Range of Models and Connections That can Meet Pressure Measurement Specifications From Low to Very High
    • For Use With Media Type: Compressors; Hydraulics; Pumps
    • Housing Material: Stainless Steel
    • IP Rating: IP66
    • Intrinsically Safe: No
    • Maximum Loop Resistance (ohm): 0 to 1,000 Max
    • Maximum Operating Temperature (°F): 200
    • Maximum Pressure (psia): 15
    • Minimum Operating Temperature (°F): 0
    • Minimum Pressure (PSI): 0
    • NEMA Rating: NEMA 4X
    • NIST Traceable Certificate: No
    • Number of wires: 2
    • Output (mA DC): 4 to 20
    • Overall Height (inch): 3.5 in
    • Overall Length (inch): 5.5
    • Overall Width (inch): 1.281
    • Overpressure (psia): 45
    • Power Required (VDC): 10 to 30
    • Pressure Range (psia): 0 psi to 15
    • Pressure Units: psia
    • Process Connection (inch): 1/4 Male NPT
    • Process Connection Gender: Male
    • Process Connection Size (inch): 1/4 in
    • Process Connection Type: NPT
    • Response Time (msec): 300
    • Series: 628
    • Standards: CE; NSF; UL Listed
    • Thermal Error: ±0.04%
    • Type of Pressure: Absolute
    • Weight (oz): 10
  6. Autonics Pressure Transmitter KT-302HS Series
    Mulai

    Rp13.999.900

    Autonics Pressure Transmitter KT-302HS Series
    Deskripsi:
    The KT-302H series explosion-proof pressure transmitters can measure pressure from 0.35 kPa to 35 MPa. The display can be rotated 330° and the backlit display offers high visibility even in dark environments.
    atribut:
    • Accuracy: ±0.2% of F.S.
    • Display Method: PV display part: 7-segment 5-digit, Parameter display part: 16-segment 8-digit, Bar LED: 52
    • Display Range: -9999 to 99999
    • Explosion Class: Ex d IIC T6
    • Humidity Level: 0-85%RH, enclosed space: 0-85%RH
    • Material: Body: aluminum (AlDc.8S), cover O-Ring: buna N, diaphragm: stainless steel 316, connections: stainless steel 316
    • Environment Temperature Level (°C): -20 to 70, enclosed space: -40 to 85
    • Measured Material: Vapor, liquid, fluid (except corrosive environment of stainless steel 316)
    • Power Supply (V): 9-45 DC
    • Standard Protection: IP67 (IEC Standard)
  7. YOKOGAWA In-Line Pressure Gauge Transmitter (Transmitter Tekanan)
    Mulai

    Rp31.999.900

    YOKOGAWA In-Line Pressure Gauge Transmitter (Transmitter Tekanan)
    atribut:
    • Power (V): 10.5 - 42
    • Output (mA): 4 - 20
    • Conection Size (inch): 1/2
    • Reference Accuracy: ±0.055% of Span, ±0.04% of Span (/HAC option)
    • Stability: ±0.1% of URL per 10 years
    • Response Time (ms): 90
  8. ASHCROFT 1/4inch FNPT Intrinsically Safe Pressure Transmitter
    Mulai

    Rp10.999.900

    ASHCROFT 1/4inch FNPT Intrinsically Safe Pressure Transmitter
    Deskripsi:
    This intrinsically safe pressure transmitter is digitally compensated and suitable for any process compatible with 316 stainless steel.
    atribut:
    • Transmitter Type: Intrinsically Safe Pressure Transmitter
    • Wetted Materials: Transmitters: 316L Stainless Steel
    • Range Units: Transmitter: psi
    • Accuracy: Transmitter: +/-0.25%
    • Compatible With: Any Process Compatible with 316 Stainless Steel
    • Electrical Connections: Transmitter: 4 Pin Hirschmann Style A DIN 43650-A Connector
    • Housing: 304 Stainless Steel
    • Loop Resistance: Dependent on Loop Supply Voltage
    • NEMA Rating: 4X
    • Operating Temperature (°F): Transmitter: -40 to 257
    • Output (mA): Transmitter: 4 to 20 DC
    • Power Required: Transmitter: 12 to 30V DC
    • Process Connection Size (inch): Transmitter: 1/4
    • Process Connection Type: Transmitter: FNPT
    • Safety Rating: Transmitter: Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
    • Thermal Error: +/-2% (-4 Degrees to 185 Degrees F)
    • Wiring Entry: Transmitter: 1/2 in FNPT
  9. ASHCROFT 1/8inch MNPT Pressure Transmitter
    Mulai

    Rp4.099.900

    ASHCROFT 1/8inch MNPT Pressure Transmitter
    Deskripsi:
    This pressure transmitter produces an analog signal based on the sensed pressure. It is ideal for use in air conditioning and commercial refrigeration applications.
    atribut:
    • Transmitter Type: Pressure Transmitter
    • Wetted Materials: Transmitters: Stainless Steel
    • Compatible With: Any Process Compatible with 316 Stainless Steel
    • Housing: 304 Stainless Steel
    • Includes: Instructions
    • Operating Temperature (°F): Transmitter: -40 to 257
    • Process Connection Size (inch): Transmitter: 1/8
    • Thermal Error: +/-3% (-4 Degrees to 185 Degrees F)
  10. ASHCROFT 1/2inch MNPT Intrinsically Safe Pressure Transmitter
    Mulai

    Rp10.999.900

    ASHCROFT 1/2inch MNPT Intrinsically Safe Pressure Transmitter
    Deskripsi:
    This intrinsically safe pressure transmitter is digitally compensated and suitable for any process compatible with 316 stainless steel.
    atribut:
    • Transmitter Type: Intrinsically Safe Pressure Transmitter
    • Wetted Materials: Transmitters: 316L Stainless Steel
    • Range Units: Transmitter: psi
    • Accuracy: Transmitter: +/-0.25%
    • Compatible With: Any Process Compatible with 316 Stainless Steel
    • Electrical Connections: Transmitter: 4 Pin Hirschmann Style A DIN 43650-A Connector
    • Housing: 304 Stainless Steel
    • Loop Resistance: Dependent on Loop Supply Voltage
    • NEMA Rating: 4X
    • Operating Temperature (°F): Transmitter: -40 to 257
    • Output (mA): Transmitter: 4 to 20 DC
    • Power Required: Transmitter: 12 to 30V DC
    • Process Connection Size (inch): Transmitter: 1/2
    • Process Connection Type: Transmitter: MNPT
    • Safety Rating: Transmitter: Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
    • Thermal Error: +/-2% (-4 Degrees to 185 Degrees F)
    • Wiring Entry: Transmitter: 1/2 in FNPT
  11. Endress Hauser PMD55 Series Pressure Transmitter
    Mulai

    Rp63.999.900

    Endress Hauser PMD55 Series Pressure Transmitter
    Deskripsi:
    Differential pressureDeltabar PMD55PMD55-FA22AD67FGBHAJA1ADifferential pressure transmitter with metal sensor for measurement of pressure differences
    atribut:
    • Ambient Temperature (°C): -40 to 85
    • Ambient Temperature (°F): -40 to 185
    • Characteristic: Digital transmitter with metallic measuring diaphragms Compact size Modular transmitter Long-term stability
    • Gasket Material: Viton, PTFE, EPDM, NBR
    • Long Term Stability: 0.05% of URL/ year, 0.13% of URL/ 5 years, 0.23% of URL/ 10 years (Pressure); 0.05% of URL/year, 0.125% of URL/5 years (Continuous/Liquids)
    • Maximum Overpressure Limit (bar): On one side: 160
    • Maximum Overpressure Limit (psi): On one side: 2300
    • Maximum Turn Down: 20:1
    • Measuring Cell (bar): 0.01 to 40
    • Measuring Cell (psi): 0.15 to 580
    • Measuring Principle: Differential pressure
    • Measuring/Application Task: Pressure, Continuous / Liquids, Liquids, Steam, Gas
    • Process Connection: 1/4-18 NPT
    • Process Membrane Material: 316L, AlloyC,
    • Process Temperature (°C): -40 to +85
    • Process Temperature Range (°F): -40 to +185
    • Reference Accuracy: Standard 0.1; Platinum 0.075
    • Smallest Calibratable Span (mbar): 10
    • Smallest Calibratable Span (psi): 0.15
    • Supply Voltage: 4 to 20 mA HART 11,5 to 45V DC (Non Ex): Ex ia: 11,5 to 30V DC PROFIBUS PA: 9 to 32 V DC (Non Ex) FOUNDATION Fieldbus: 9 to 32 V DC (Non Ex)
  12. JOHNSON CONTROLS General Purpose Pressure Transmitter
    Mulai

    Rp4.599.900

    JOHNSON CONTROLS General Purpose Pressure Transmitter
    Deskripsi:
    These pressure transmitters have a threaded process connection and a 3-pin Packard connector, integral either to the transducer itself or to an included cable.
    atribut:
    • UNSPSC: 41112107
    • Brand: JOHNSON CONTROLS
    • Electrical Connections: 3-Pin Packard Connector
    • Explosion/Fire Proof: No
    • Housing Material: Stainless Steel
    • Intrinsically Safe: No
    • Maximum Loop Resistance (MΩ): 100 @500V DC
    • Minimum Operating Temperature (°F): -40
    • Minimum Pressure (PSI): 0
    • Process Connection Gender: Male
    • Wetted Materials: Stainless Steel
  13. SIEMENS SITRANS P320 Pressure Transmitter Gauge Pressure HART
    Mulai

    Rp64.999.900

    SIEMENS SITRANS P320 Pressure Transmitter Gauge Pressure HART
    Deskripsi:
    SITRANS P320 Pressure transmitter Gauge pressure HART (4...20 mA) Measuring cell filling: Silicone oil Maximum measuring span: 16 bar (232 psi) Female thread 1/2-14 NPT Diaphragm: Stainless steel 316L/1.4404, measuring cell: Stainless steel 316L/1.4404; Sensor Differential pressure: process flange: Stainless steel 316/1.4408 Die-cast aluminum housing Dual chamber device no Ex 2 x M20 x 1.5 With display (lid with glass window) General approval without Ex approval: World (CE, RCM) except: EAC, FM, CSA, KCC
    atribut:
    • Export Control Regulations: ECCN : 3A991X/AL : N
    • Net Weight (kg): 4
    • Commodity Code: 90262020
    • Country of Origin: France
  14. Honeywell USA Gauge Pressure Transmitter SMART type
    Rating:
    60% of 100
    (1)
    Mulai

    Rp46.999.900

    Honeywell USA Gauge Pressure Transmitter SMART type
    atribut:
    • Process Connection: 1/2\" NPT derat
    • Output (mA): 4-20 + HART
    • Wetted Parts: SS316
    • Local Display: Yes
    • Mounting Bracket: Carbon Steel
  15. Dwyer Indicating General Purpose Differential Pressure Transmitter
    Mulai

    Rp6.399.900

    Dwyer Indicating General Purpose Differential Pressure Transmitter
    Deskripsi:
    These differential pressure transmitters have a digital display with push-button zero and span for simple calibration. Also known as indicating transmitters, these instruments monitor static pressures in ducts and buildings with process and engineering units. They"™re designed for easy panel- and flush-mounting in round cutouts and are often used for filter monitoring applications.
    atribut:
    • Brand: DWYER
    • Electrical Connections: Screw Terminals
    • Maximum Loop Resistance (ohm): 1250
    • Maximum Operating Temperature (°F): 120
    • Minimum Operating Temperature (°F): 20
    • Minimum Pressure (in WC): 0
    • NIST Traceable Certificate: No
    • Number of wires: 2
    • Power Required (VDC): 10 to 35
    • Pressure Units: in wc
    • Shape: Round
  16. Honeywell USA Differential Pressure Transmitter SMART type
    Mulai

    Rp51.999.900

    Honeywell USA Differential Pressure Transmitter SMART type
    atribut:
    • Process Connection: : 1/4\" NPT derat or 1/2\" NPT derat
    • Output (mA): 4-20 + HART
    • Wetted Parts: SS316
    • Local Display: Yes
    • Mounting Bracket: Carbon Steel
  17. JENCO Dissolved Oxygen Temperature Transmitter
    Mulai

    Rp12.999.900

    JENCO Dissolved Oxygen Temperature Transmitter
    Deskripsi:
    3931 DO/Temperature Transmitter by JencoDO & temperature transmitter with an isolated & reversible 4 to 20 mA current output, stored calibration data, backlit LCD display for DO and temperature, universal power supply 100 to 240 V AC and packaged in an easy to install plastic panel mount water resistant 1/8 DIN IP-65 case. Uses Hamilton Company Oxysens and Easyferm DO electrodes.Easy to install 1/8 DIN plastic casingClear LCD displays dissolved oxygen or temperature with backlightCalibration data is stored in memory and is ready for use on power upUniversal power supply input from 100 to 240 V ACAutomatic or manual temperature compensationIsolated and reversible 4 to 20 mA current output for DO allows it to be used as a proportional outputCE and RoHS complain
    atribut:
    • Temperature Range (°C): -10.0 to 80.0 (Automatic or Manual)
    • Temperature Resolution (°C): 0.1
    • Temperature Accuracy (°C): ±0.3
    • Power (V AC): 100 to 240 (50/60 Hz)
    • Case (mm): IP65, 1/8DIN Case, Depth : 90
    • Maximum Load (ohm): 500
    • Barometric Pressure Compensation Range (mbar manual): 600 to 4000
    • Current Output (mA): 4 to 20 (Isolated and Programmable)
    • DO Accuracy (% F.S.): ±0.2
    • DO Calibration: 1 or 2 Point
    • DO Range (mg/L): 0 to 40
    • DO Resolution (mg/L): 0.01
    • DO% Saturation Accuracy (% F.S.): ±0.2
    • DO% Saturation Range (%): 0.0 to 400.0
    • DO% Saturation Resolution (%): 0.1
    • Isolation Voltage (V DC): 500
    • Product Calibration: Have
    • Salinity Compensation Range (ppt): 0.0 to 49.9 (Manual)
    • Temperature Sensor (°C): Thermistor, 22k ohm, at 25
    • Type of Electrode: Polarographic
  18. ASHCROFT 3-1/2 Digit Backlit LCD Terminal Board Compound Transmitter
    Mulai

    Rp25.999.900

    ASHCROFT 3-1/2 Digit Backlit LCD Terminal Board Compound Transmitter
    Deskripsi:
    GC52 Series- Backlit 3-1/2-digit LCD rotates in 90° increments Process connection: 1/4" NPT female Electrical connection: 1/2" NPT female conduit NEMA 4X (IP65) Epoxy-coated aluminum die-cast housingRangeable wet/wet differential pressure transmitters are for applications requiring low differential pressure measurement with static pressure to 300 psi. Push-button configurable ranges. Scaling function. For fluids and gases compatible with 316 stainless steel, Viton®, and alumina ceramic. Wetted materials are 316 stainless steel.Transducers with Display
    atribut:
    • Transmitter Type: Compound Transmitter
    • Wetted Materials: Transmitters: 316 Stainless Steel
    • Connection Location - Transmitter: Bottom
    • Diameter (inch): Transmitter: 2.56
    • Display - Transmitter: 3-1/2 Digit Backlit LCD
    • Electrical Connections - Transmitter: Terminal Board
    • Loop Resistance: Dependent on Loop Supply Voltage
    • Operating Temperature (°F): Transmitter: 14 to 140
    • Output (mA): Transmitter: 4 to 20 DC
    • Power Required: Transmitters: 12 to 32V DC
    • Process Connection Size (inch): Transmitter: 1/4
    • Process Connection Type: FNPT
    • Shape: Transmitter: Irregular
    • Wiring Entry: Transmitters: 1/2 in FNPT
  19. IGUS iglidur® X sleeve bearing
    Mulai

    Rp119.900

    IGUS iglidur® X sleeve bearing
    Deskripsi:
    This product is excellent for use in high temperature and chemical environments.Aerospace industry, injection molding machines. Testing machine ovens etc.* We do not deliver to private homes (detached houses / apartments).
    atribut:
    • Material: Igridur X
    • Set Contents: Igridur X bush
Daftar Harga pressure transmitter Terbaru November 2026
Autonics Pressure Transmitter TPS30 SeriesRp1.199.900
MYCOM Pressure TransmitterRp7.699.900
Autonics Pressure Transmitter TPS20 SeriesRp3.799.900
Autonics Pressure Transmitter PTF30 SeriesRp6.999.900
Dwyer Absolute Pressure TransmitterRp6.699.900
Autonics Pressure Transmitter KT-302HS SeriesRp13.999.900
YOKOGAWA In-Line Pressure Gauge Transmitter (Transmitter Tekanan)Rp31.999.900
ASHCROFT 1/4inch FNPT Intrinsically Safe Pressure TransmitterRp10.999.900
ASHCROFT 1/8inch MNPT Pressure TransmitterRp4.099.900
ASHCROFT 1/2inch MNPT Intrinsically Safe Pressure TransmitterRp10.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)